Shop All Pleated Air Filters
Koch Filter
10x20x2 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-011
Zoro # G1477983
product price: $15.95
/ea
Sold in multiples of 12 for $191.40
$191.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 9-1/2"
- Nominal Depth 2"
- Nominal Filter Size 10x20x2
- Nominal Height 10"
- Nominal Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-714-011
- Zoro # G1477983
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 9-1/2" |
Nominal Depth | 2" |
Nominal Filter Size | 10x20x2 |
Nominal Height | 10" |
Nominal Width | 2" |
Height | 9-1/2" |
Length | 19-1/2" |
Width | 1-3/4" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Air Filter Media Type | Synthetic Fiber |
Description
Pleated Fltr,HC,MERV13,10 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, 4430 CFM (10D962)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02032)
- LOMANCO LOMANCO Whirlybird GT12 Turbine Ventilator, 110 mph, Steel, Silver (GT12)
- KOCH FILTER 14x14x1 High Capacity Pleated Air Filter, MERV 8 (102-031-004)
- KOCH FILTER 24x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-022)
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-002)
- KOCH FILTER 12x24x4 High Capacity Pleated Air Filter, MERV 11 (102-500-023)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 11 (102-092-005)
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-022)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B926)
- Koch Filter Pleated Air Filters