Shop All Flat Air Filters
Koch
Antimicrobial Pnl Filter, 20x120-125, MV8
Mfr # 135-2024-05
Zoro # G1515171
product price: $32.49
/ea
Sold in multiples of 4 for $129.96
$129.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1000 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x120
- Nominal Height 20"
- Nominal Width 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 135-2024-05
- Zoro # G1515171
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x120 |
Nominal Height | 20" |
Nominal Width | 120" |
Actual Filter Size | 19-1/2x23-1/2 |
Actual Height | 19-1/2" |
Actual Width | 23-1/2" |
Details
Item | Antimicrobial Panel Filter |
Air Flow @ 300 fpm | 1000 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 8 |
Filter Efficiency - Air Filters | 88.79% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.25" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Antimicrobial Pnl Filter,20x120-125,MV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J478)
- ILC FILTER 20X35X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 1950X3450X175 MADE IN THE USA FIL (WY-0Q2X-7)
- TPI Workstation Fan, Wall-Mount, 18 Blade Diameter, 1/8 Hp (U18TE)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White (6B924)
- KOCH Panel Filter, 3-Ply, 20x48-50, MERV7 (132-2024-02)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV8 (133-2424-03)
- KOCH Panel Filter, 4-Ply, 20x60-63, MERV11 (134-2020-03)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV8 (133-2020-01)
- FILTERS-NOW Filters-Now DPE16X24X1-DOH One Hour Air Filter; Pack Of 3 (DPE16X24X1=DOH)
- Koch Flat Air Filters