Shop All Flat Air Filters
Koch
Antimicrobial Pnl Filter, 12x120-125, MV8
Mfr # 135-1224-05
Zoro # G1513458
product price: $24.69
/ea
Sold in multiples of 4 for $98.76
$98.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 600 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 12x120
- Nominal Height 12"
- Nominal Width 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 135-1224-05
- Zoro # G1513458
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 12x120 |
Nominal Height | 12" |
Nominal Width | 120" |
Actual Filter Size | 11-1/2x23-1/2 |
Actual Height | 11-1/2" |
Actual Width | 23-1/2" |
Details
Item | Antimicrobial Panel Filter |
Air Flow @ 300 fpm | 600 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 8 |
Filter Efficiency - Air Filters | 88.79% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.25" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Antimicrobial Pnl Filter,12x120-125,MV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Belt Type 75W 460V Crnkcse Htr (120Z0464)
- GREENSEAM End Cap, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W x 2 in H (GRECP5GA24)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 22.62, White, Steel (4JRT5)
- REVCOR Propeller, Dia 26 In, 18 Deg Pitch (T2603-18 R)
- KOCH Panel Filter, 3-Ply, 25"x50-52", 2-Links, MERV7 (132-2525-02)
- KOCH Filter Panel, 3-Ply, 20Wx25L, MERV8 (133-2025-01)
- KOCH Panel Filter, 3-Ply, 20x48-50, MERV7 (132-2024-02)
- KOCH Panel Filter, 3-Ply, 24x96-100, MERV8 (133-2424-04)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- KOCH Panel Filter, 3-Ply, 25x72-76, MERV7 (132-2518-04)
- PAMLICO AIR 14 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011424)
- Koch Flat Air Filters