Shop All Flat Air Filters
Koch
Antimicrobial Pnl Filter, 10x60-63, MV8
Mfr # 135-1020-03
Zoro # G1513397
product price: $15.45
/ea
Sold in multiples of 8 for $123.60
$123.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 417 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 10x60
- Nominal Height 10"
- Nominal Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch
- MFR # 135-1020-03
- Zoro # G1513397
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 10x60 |
Nominal Height | 10" |
Nominal Width | 60" |
Actual Filter Size | 9-1/2x19-1/2 |
Actual Height | 9-1/2" |
Actual Width | 19-1/2" |
Details
Item | Antimicrobial Panel Filter |
Air Flow @ 300 fpm | 417 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 8 |
Filter Efficiency - Air Filters | 88.79% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.25" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Antimicrobial Pnl Filter,10x60-63,MV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- CRATHCO Double Bowl D Series PM Kit (66529)
- ATLAS Atlas ATL600B 600B Commercial Ozone Generator Air Purifier Cleaner with Timer function (ATL600B)
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. (45MX72)
- KOCH Panel Filter, 3-Ply, 24x60-63, MERV8 (133-2420-03)
- KOCH Panel Filter, 3-Ply, 24x96-100, MERV8 (133-2424-04)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV7 (132-2025-02)
- KOCH Panel Filter, 4-Ply, 20x80-84, MERV11 (134-2020-04)
- KOCH Panel Filter, 3-Ply, 20x48-50, MERV7 (132-2024-02)
- KOCH Panel Filter, 3-Ply, 20x30-33, MERV8 (133-2010-03)
- PAMLICO Air 16 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021620)
- Koch Flat Air Filters