Shop All Brushes
Koblenz
Replacement 6" Scrub Brushes, Pack/2
Mfr # 45-0134-2
Zoro # G0422878
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Handle Color No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Scrub Brush |
Handle Color | No Handle |
Description
Treat surfaces to a wonderful cleansing with the 6 in. Koblenz and Regina Scrub Brush. The set of two 6 in. replacement scrubbing brushes features tampico and cocoa bristles that provide durability and deep cleaning. The brushes are not for use on wood floors or carpet, and they can be used as a base for other Koblenz polishing pads. The brushes are compatible with all Koblenz Shampooers/Polishers using 6 in. attachments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, Natural, 3 PK (26496)
- TRIMACO Trimaco 12385 38 in. x 50 ft. Floor Shell (47034123855)
- FRESHWAVE IAQ Gel Wall Mount Unit, 8 oz., Plastic, PK6 (584-6)
- PROTEAM Cord Assembly, ProGuard 4 (829719-4)
- GORDON BRUSH 5/8" Diameter Body, .010" Nylon Fill, .125" Orifice, Male Thread (LBM-5NY)
- TOUGH GUY Dryer Vent Brush, 118 in L Handle, 1 1/4 in L Brush, Black, Polypropylene, 122 in L Overall (2KVE1)
- TOUGH GUY 9" Yellow Floor Brush, Recycled PET (90756)
- BRUSH RESEARCH MANUFACTURING B46S Shoe Handle Scratch Brush, .006SS, 4X16, 1" Trim, 10" OAL (B46S)
- BRUSH RESEARCH MANUFACTURING Stainless Stl Scratch Brush (BRM93AP)
- MILWAUKEE TOOL 1-7/8" Round Brush Tool (49-90-1981)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64402)
- Koblenz Brushes