Shop All Furnace and Heater Parts
Koblenz
Outdoor Stove 4 Burner
Mfr # PFK-400S
Zoro # G610029535
original price:
$78.75
6% off
$73.69
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
- Brand Koblenz
- MFR # PFK-400S
- Zoro # G610029535
- UPC # 99053047308
- Country of Origin Mexico
- Category Furnace and Heater Parts
Description
Convenient and reliable' the Koblenz 4-Burner Outdoor Stove is a trustworthy choice for almost any social outdoor activity' including camping' hunting' tailgating' and backyard cookouts. This stove is equipped with four 16'000 BTU burners' with independently adjustable flames that let you boil water on high while you simmer chili on low. The fuel is long-lasting as well-with just a single standard LP gas canister sold separately' you can use 2 burners on high for more than enough time to prepare a weekend's worth of meals. Plus' the stove includes a porcelain top cover that shields the burners for maximum protection. This stove combines the versatility and cook quality of a patio gas grill with the portability of a traditional camp stove.
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
- COPELAND Compressor, 230V, 1-Phase, 49400 Btu (ZP49K5E-PFV-800)
- AIR CONDITIONING PRODUCTS CO 48 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 48")
- HONEYWELL Linear Pneumatic Actuator, 5 to 10 psi (MP909D1227/U)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV16)
- KOBLENZ Outdoor Stove 2 Burner (PFK-200S)
- INTERMATIC MultiWave Basic Control System, Wireless (PE653RC)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", 80-120F, UNION THREADED (AM100C1070-UT-1LF)
- L.B. WHITE Ignition Control (571344)
- MCDONNELL & MILLER 101A-24V 24V Electric Water (101A-24V)
- ZEPHYR Temorary Fastener Kit, 13 pieces (ZKLS-2)
- TEKMAR Tekmar 070 Outdoor Sensor - 10K (070)
- Koblenz Furnace and Heater Parts