Koblenz

Koblenz EVFK-04 4 Bottle Wine Cooler


product price: $163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Looking for a classic wine cooler The Koblenz 4-Bottle Wine Cooler features a stainless steel handle with touch controls. The thermoelectric cooling system keeps the temperature stable and your wine looking and tasting its best.

Features
  • Four 750 mL bottle capacity
  • Stainless steel handle
  • Touch controls
  • Interior light
  • Digital temperature display
  • 1 zone cooling
  • Thermoelectric cooling system
  • 3 chrome racks
Specifications
  • Height: 17.92 in.
  • Length: 20.48 in.
  • Width: 6.89 in.
  • Weight: 28.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.