Shop All Portable Vacuums
Koblenz
Hand Vacuum (12V)
Mfr # HV-12 KG4
Zoro # G4861205
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Color Red
- Overall Length 13.5 in
- Includes Hand Vacuum, Crevice tool, adapter
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koblenz
- MFR # HV-12 KG4
- Zoro # G4861205
- UPC # 99053056782
- Country of Origin Mexico
- Category Portable Vacuums
Dimensions
Overall Length | 13.5 in |
Overall Width | 5 in |
Details
Housing Color | Red |
Includes | Hand Vacuum, Crevice tool, adapter |
Description
Keep this Koblenz 12V Hand Vacuum in your vehicle for cleaning up those little messes right away instead of waiting until later. It plugs right into your car lighter and includes a crevice tool for getting into those hard-to-reach spots. The vacuum includes a 9.85 ft. cord with a crevice tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Refill Mop Heads, for Floor Mop, Washable GNSR, PK 6 (MMMM005RCT)
- VULCAN Scrub Brush Mini (JLWNB2001)
- GORDON BRUSH 3 x 11 Row 0.003" Soft Nylon Bristle and Acetal Handle Brush (33ND-003)
- NORAMCO 40"x48" Can Liners 12 MIC, Clear, 250 ct (R404812N)
- ATRIX Turbo Red Vacuum with HEPA Filtration (AHC-1)
- ATRIX Cordless Backpack HEPA Vacuum (VACBPAIC)
- PULLMAN-HOLT 45 Dry HEPA Vac 2 HP 10 Gallon (967850801)
- ATRIX Omega Supreme Electronic Vacuum 110V (VACOSE110)
- ATRIX ERGO Aviation Backpack HEPA Vacuum (VACBP400-GR)
- PROTEAM GoFit 6 PLUS, 6 qt. Backpack Vacuum w/ Remediation Tool Kit (107712)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- Koblenz Portable Vacuums