Shop All Training & Computer Tables
Kobe
Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Cherry
Mfr # MKFT4824CH44GY
Zoro # G0298221
product price: $580.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Width 48
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT4824CH44GY
- Zoro # G0298221
- UPC # 843532055526
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Size | 48" |
Details
Item | Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Cherry |
Frame Color | Grey |
Frame Material | Tubular Steel |
Finish | Wood|Metal|Polypropylene |
Weight Capacity | 400 lb. (Chair) |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Series | Kobe |
Type | Flip Top Training Table |
Color | Cherry; Gray |
Includes | (1) Table; (2) Zeng Chairs |
Chair Color | Grey |
Surface Material | Laminate |
Description
FlipTop Trng Table,Kobe48 In.,2 Zeng Chairs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity (SIP291)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- SAUDER Homeplus Wardrobe/storage Cabinet Soa (411802)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFTM8424CH)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH47BK)
- KOBE FlipTop Table, 60" X 29", Laminate Top, Gray (MKFT6024GY47BE)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Wood|Metal|Plastic Top (MKFT4824CH47BK)
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Grey (MKFT7224GY44BK)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Maple (MKFT6024PL)
- Kobe Training & Computer Tables