Shop All Breakroom & Cafeteria Tables
Kobe
Square Breakroom Table, 36" W, 29" H, Gray
Mfr # TKB3636GY47GY
Zoro # G0441338
product price: $598.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$598.99
Free 30-Day Returns
Key Features
- Shape Square
- Width 36"
- Height 29"
- Tabletop Color Gray
- Frame Material Tubular Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # TKB3636GY47GY
- Zoro # G0441338
- UPC # 843532034651
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36" |
Height | 29" |
Size | 36 x 36 |
Depth | 36" |
Details
Item | Breakroom Table |
Shape | Square |
Tabletop Color | Gray |
Frame Material | Tubular Steel |
Includes | (1) Breakroom Table; (4) M Chairs |
Color | Gray; Gray |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Type | Breakroom Table |
Chair Color | Grey |
Description
Kobe,36 In.,Square Brkrm Table,4 M Chrs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Mint (1300)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71607V1)
- GLOBAL INDUSTRIAL Mobile Standing Computer Workstation, Aluminum (607300)
- BAXTON STUDIO Valle White Faux Fur Upholstered Gold Finished Metal Ottoman (161-10285)
- KOBE Square Tables > Breakroom Tables > Kobe Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TKB3636GY)
- KOBE Round Tables > Breakroom Tables > Kobe Round Table & Chair Sets, 42 W, 42 L, 29 H, Grey (TKB42RNDGY44GY)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Cherry (TKB3636CH47BK)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TKB4242CH44BK)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TKB4242CH44GY)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Grey (TKB3636GY47BY)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TKB3636PL44BK)
- Kobe Breakroom & Cafeteria Tables