Shop All Bookcases & Bookshelves
Kobe
Regency Legacy Stand Up Quad with Bookcase End Top- Mahogany
Mfr # TSUTR8546MH
Zoro # G0445258
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 46
- Height 1
- Width 85
- Material Wood
- Length 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # TSUTR8546MH
- Zoro # G0445258
- UPC # 843532021262
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 46 |
Height | 1 |
Width | 85 |
Length | 46 |
Details
Item | Table and Desk Components > Table and Desk Tops > Legacy Stand Up Station Tops |
Color | Mahogany |
Material | Wood |
Finish | Wood |
Description
Stand Up Quad,Bookcase End Top
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 15-1/4" Digital Wireless Synchronized Wall Clock, Black (9D46BR)
- MITYLITE Table Cart, Holds (10) 72 In. Long Tables (CRT3072FBLK2)
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- CASUAL HOME 14 in. 3-Shelf Folding Bookcase, Walnut (CA627322)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, White, Contemporary (I 2496)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 3 Tier, 58"H, Office, Bedroom, Metal, White, Contemporary (I 3626)
- FINE-LINE Stackable Posts For Wire Shelving 36 h Black 4 Pack (FI40442)
- BOSS Open Hutch/Bookcase, Mocha (N153-MOC)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- Kobe Bookcases & Bookshelves