Shop All Bookcases & Bookshelves
Kobe
Regency Legacy Stand Up Quad with Bookcase End Top- Cherry
Mfr # TSUTR8546CH
Zoro # G0445267
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 46
- Height 1
- Width 85
- Material Wood
- Finish Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # TSUTR8546CH
- Zoro # G0445267
- UPC # 843532019450
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 46 |
Height | 1 |
Width | 85 |
Length | 46 |
Details
Item | Table and Desk Components > Table and Desk Tops > Legacy Stand Up Station Tops |
Color | Cherry |
Material | Wood |
Finish | Wood |
Description
Stand Up Quad,Bookcase End Top
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- HENRY Henry 314 Ready Set 3.5G (12257)
- GROEN Switch Rocker (Z087951)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Gray (QI003457.G)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7404)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- HUDSON & CANAL Henn & Hart Johann Blackened Bronze Bookcase - 68 x 34 x 14 in. (BK0451)
- MAYLINE Medina Corner Support/Paper, Gray (MNPOLGS)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- LORELL Lorell Cherry Laminate Bookcase (LLR99782)
- Kobe Bookcases & Bookshelves