Shop All Training & Computer Tables
Kobe
Rectangle Training Table, 60" X 29", Laminate Top, Mahogany
Mfr # MKTRCT6030MH
Zoro # G0315992
product price: $344.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$344.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKTRCT6030MH
- Zoro # G0315992
- UPC # 843532081686
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 30" |
Size | 60" x 30" |
Details
Item | Training Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Material | Thermal Fused Melamine Laminate (Table Top) |
Color | Mahogany |
Type | Training Table |
Surface Material | Laminate |
Description
Training Table Mahogany,Kobe,60 In.x30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETSY DRAKE Betsy Drake GT269 Sandpipers Guest Towel - 20 x 20 in. (GT269)
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1 lb., PK12 (7132349)
- 123 CREATIONS 123 Creations C201G.7.5 Inch Carolyn Green Tassel (C201G.7.5)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Wood|Metal|Plastic Top (MKFT4824CH47BK)
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Grey (MKFT7224GY44BK)
- KOBE FlipTop Table, 60" X 29", Laminate Top, Gray (MKFT6024GY47BE)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH47BK)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-MEL-WAL-GG)
- Kobe Office & School Tables