Shop All Training & Computer Tables
Kobe
Rectangle Training Table, 60" X 29", Laminate Top, Mahogany
Mfr # MKTRCC6030MH
Zoro # G0310018
product price: $443.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKTRCC6030MH
- Zoro # G0310018
- UPC # 843532092415
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 30" |
Size | 60" x 30" |
Details
Item | Training Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Frame Material | Steel |
Material | Thermal Fused Melamine Laminate (Table Top) |
Type | Mobile Training table |
Color | Mahogany |
Surface Material | Laminate |
Accessory Type | Kobe Mobile Training Table,60"x30" |
Description
The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This 60 x 30-inch long training table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Locking casters provide a mobile option, making any Kobe table suitable for computer labs, training rooms, classrooms and more. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Light BeigeAccent Chair, CottonSeat (112-6024)
- R & R TEXTILE Bath Towel, 27x50 In, Beige, PK12 (X01170)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Knotty Pine (3017P)
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH47BK)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE FlipTop Table, 60" X 29", Laminate Top, Gray (MKFT6024GY47BE)
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Grey (MKFT7224GY44BK)
- ALERA Rectangle Table Base, 48" to 72" X 24" to 36" X 25" to 50.7" (HT3SAB)
- Kobe Office & School Tables