Shop All Training & Computer Tables
Kobe
Rectangle Training Table, 48" X 29", Laminate Top, Cherry
Mfr # MKTRCT4830CH
Zoro # G0314723
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKTRCT4830CH
- Zoro # G0314723
- UPC # 843532080139
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48" |
Height | 29" |
Depth | 30" |
Size | 48" x 30" |
Details
Item | Training Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Cherry |
Frame Material | Steel |
Material | Thermal Fused Melamine Laminate (Table Top) |
Color | Cherry |
Type | Training Table |
Surface Material | Laminate |
Description
The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This 48 x 30-inch training table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. It has an extra-wide 30-inch wide work surface to accommodate more students or larger work materials. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- KENNEY MFG Kenney Mission 1" Premium Decorative Window Double Curtain Rod, 66-120", Oil Rubbed Bronze (KN85064)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Grey (MKFT7224GY44BK)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Cherry (MKFT4824CH44GY)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFTM8424CH)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH47BK)
- KOBE FlipTop Table, 60" X 29", Laminate Top, Gray (MKFT6024GY47BE)
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table- Ash Grey (MKFT7230AG)
- Kobe Office & School Tables