Shop All Training & Computer Tables
This Product is Discontinued
Kobe
Rectangle Training Table, 42" X 29", Laminate Top, Mocha Walnut (Discontinued)
Mfr # MKTRCT4224MW
Zoro # G0312860
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 42"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Mocha Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKTRCT4224MW
- Zoro # G0312860
- UPC # 843532033005
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 42" |
Height | 29" |
Depth | 30" |
Details
Item | Training Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Mocha Walnut |
Frame Material | Steel |
Series | Kobe |
Type | Training Table |
Color | Mocha Walnut |
Material | Thermal Fused Melamine Laminate (Table Top) |
Surface Material | Laminate |
Description
Training Table,Kobe 42 In.x24 In.,Mocha Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.