Shop All Training & Computer Tables
Kobe
Rectangle Tables > Training Tables > Kobe Training Table & Chair Sets, 48 X 30 X 29, Cherry
Mfr # MKTRCT4830CH44BK
Zoro # G0314428
original price:
$522.99
7% off
new price: $484.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48
- Length 30
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKTRCT4830CH44BK
- Zoro # G0314428
- UPC # 192357020883
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 30 |
Height | 29 |
Depth | 30" |
Size | 48" x 30" |
Details
Item | Tables > Training Tables > Kobe Training Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Cherry |
Frame Color | Black |
Frame Material | Steel |
Finish | Wood|Metal|Polypropylene |
Includes | (1) Table; (2) Zeng Chairs |
Color | Cherry; Black |
Type | Training Table |
Material | Thermal Fused Melamine Laminate (Table Top) |
Chair Color | Black |
Surface Material | Laminate |
Description
The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 48 x 30-inch training table and two Black Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-T2222-GG)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- KOALA KARE Cinema Seat, Red (KB425-03)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Alabaster, Vinyl (493P09)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Wood|Metal|Plastic Top (MKFT4824CH47BK)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH47BK)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- REGENCY Rectangle Training Table, 60" X 60" X 29", Laminated Melamine Top, Maple (MKTRCC6024PL)
- Kobe Office & School Tables