Shop All Training & Computer Tables
Kobe
Rectangle Tables > Training Tables > Kobe Training Table & Chair Sets, 48 X 24 X 29, Maple
Mfr # MKTRCT4824PL44BK
Zoro # G0314382
original price:
$509.99
5% off
new price: $479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKTRCT4824PL44BK
- Zoro # G0314382
- UPC # 843532058886
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 48" x 24" |
Details
Item | Tables > Training Tables > Kobe Training Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Maple |
Frame Color | Black |
Frame Material | Steel |
Finish | Wood|Metal|Polypropylene |
Includes | (1) Table; (2) Zeng Chairs |
Type | Training Table |
Color | Maple; Black |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Surface Material | Laminate |
Chair Color | Black |
Description
Training Table,w/2 Zeng Chairs,48 In.x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, White (1959WH)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH47BK)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Wood|Metal|Plastic Top (MKFT4824CH47BK)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- OFFICESOURCE Training Tables by Training Typical - OST08 (OST08MW)
- Kobe Office & School Tables