Shop All Training & Computer Tables
Kobe
Rectangle Tables > Training Tables > Kobe Mobile Table & Chair Sets, 48 X 24 X 29, Maple
Mfr # MKTRCC4824PL44GY
Zoro # G0309309
product price: $523.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKTRCC4824PL44GY
- Zoro # G0309309
- UPC # 843532062562
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 48" x 24" |
Details
Item | Tables > Training Tables > Kobe Mobile Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Maple |
Frame Color | Grey |
Frame Material | Steel |
Finish | Wood|Metal|Polypropylene |
Type | Mobile Training table |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Includes | (1) Table; (2) Zeng Chairs |
Color | Maple; Gray |
Surface Material | Laminate |
Chair Color | Grey |
Description
Mobile Table with 2 Zeng Chairs,48 In.x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White I' Canvas Art, 14x19 (WAP12152-C1419GG)
- GLARO Umbrella Bags, PK1000 (UB1000)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH47BK)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Cherry (MKFT4824CH44GY)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Wood|Metal|Plastic Top (MKFT4824CH47BK)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFTM8424CH)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- MOORECO Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90316-7909-BK)
- Kobe Training & Computer Tables