Shop All Training & Computer Tables
Kobe
Rectangle Tables > Training Tables > Kobe Mobile Table & Chair Sets, 48 X 24 X 29, Cherry
Mfr # MKTRCC4824CH47GY
Zoro # G0308983
product price: $472.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKTRCC4824CH47GY
- Zoro # G0308983
- UPC # 843532062203
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 48" x 24" |
Details
Item | Tables > Training Tables > Kobe Mobile Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Plastic |
Tabletop Color | Cherry |
Frame Color | Grey |
Frame Material | Steel |
Finish | Wood|Metal|Plastic |
Type | Mobile Training table |
Includes | (1) Table; (2) M Stack Chairs |
Color | Cherry; Gray |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Chair Color | Grey |
Surface Material | Laminate |
Description
Mobile Table,w/2 M Stack Chairs,48x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R20)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- KASON Safeguard Strike, 3/4"to1-1/2"Offset (10058005002)
- SAFCO 46-1/4" W 10 Drawer Facil Flat File Cabinet, Light Gray (4972LG)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Cherry (MKFT4824CH44GY)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH47BK)
- REGENCY RectangleKobe Flip Top Tables, 48X24X29, Wood, MetalTop, Maple (MKFTM4824PL)
- Kobe Training & Computer Tables