Shop All Training & Computer Tables
Kobe
Rectangle Tables > Training Tables > Kobe Mobile Table & Chair Sets, 48 X 24 X 29, Cherry
Mfr # MKTRCC4824CH47BE
Zoro # G0308977
original price:
$472.99
new price: $471.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKTRCC4824CH47BE
- Zoro # G0308977
- UPC # 843532062173
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 48" x 24" |
Details
Item | Tables > Training Tables > Kobe Mobile Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Plastic |
Tabletop Color | Cherry |
Frame Color | Blue |
Frame Material | Steel |
Finish | Wood|Metal|Plastic |
Color | Cherry; Blue |
Includes | (1) Table; (2) M Stack Chairs |
Type | Mobile Training table |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Surface Material | Laminate |
Chair Color | Blue |
Description
Mobile Table,w/2 M Stack Chairs,48x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11536-ZORO)
- HARTFORD Bookcase with Lower Doors White (IMHF4078DW)
- ACHIM IMPORTING Achim STT1M45045 12 x 12 in. Sterling Carrera Marble Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (STT1M45045)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Wood|Metal|Plastic Top (MKFT4824CH47BK)
- KOBE FlipTop Table, 60" X 29", Laminate Top, Gray (MKFT6024GY47BE)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple (MKFT6030PL)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- Kobe Training & Computer Tables