Shop All Training & Computer Tables
Kobe
Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Grey
Mfr # MKFT7224GY47BK
Zoro # G0301259
product price: $606.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT7224GY47BK
- Zoro # G0301259
- UPC # 843532057100
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 72" x 24" |
Details
Item | Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Plastic |
Tabletop Color | Grey |
Frame Color | Black |
Frame Material | Tubular Steel |
Finish | Wood|Metal|Plastic |
Color | Gray; Black |
Type | Flip Top Training Table |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Includes | (1) Table; (2) "M" Chairs |
Surface Material | Laminate |
Chair Color | Black |
Description
FlipTop Trng Table,2 M Chairs,Kobe,72 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- TRADEMARK FINE ART Bruno Birkhofer 'Whispering Of The River' Canvas Art, 22x32 (1X02374-C2232GG)
- CANDLE LITE Classic Cherry Votive (4520565)
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Grey (MKFT7224GY44BK)
- KOBE FlipTop Table, 60" X 29", Laminate Top, Gray (MKFT6024GY47BE)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFTM8424CH)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH47BK)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- SAFCO Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29, Laminate Top Top, Folkstone (LF2472TSFLK4)
- Kobe Training & Computer Tables