Shop All Folding & Event Tables
Kobe
Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 W, 24 L, 29 H, Grey
Mfr # MKFT7224GY23BK
Zoro # G0301128
product price: $789.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$789.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT7224GY23BK
- Zoro # G0301128
- UPC # 192357008539
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 72" x 24" |
Details
Item | Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Fabric |
Tabletop Color | Grey |
Frame Material | Tubular Steel |
Finish | Wood|Metal|Fabric |
Color | Gray; Black |
Type | Flip Top Training Table |
Material | Thermal Fused Melamine Laminate (Table Top) |
Includes | (1) Table; (2) Cadence Chairs |
Surface Material | Laminate |
Description
FlipTop Table,w/2Cadence Chairs,72 In.x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Gray Top, Melamine (55217)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 8 Ft. x 30" Banquet (PFT2-3096)
- ICEBERG Rectangle DISCONTINUED, 24 in W, 48 in L, 29 in H, Wood Top, Walnut (55404)
- OUTDOORS UNLIMITED Outdoors Unlimited 52609 RV Universal Folding Table (52609)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 60" Round Plastic Folding Table (PFT2-60R)
- Kobe Office & School Tables