Shop All Folding & Event Tables
Kobe
Rectangle Mobile table, 84" W, 29" H, Laminate Top, Cherry
Mfr # MKFT8424CH23BK
Zoro # G0302458
product price: $1,028.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,028.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 84"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT8424CH23BK
- Zoro # G0302458
- UPC # 192357008584
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 84" |
Height | 29" |
Depth | 24" |
Size | 84" x 24" |
Details
Item | Mobile table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Cherry |
Frame Material | Tubular Steel |
Color | Cherry; Black |
Includes | (1) Table; (3) Cadence Chairs |
Type | Flip Top Training Table |
Material | Thermal Fused Melamine Laminate (Table Top) |
Surface Material | Laminate |
Description
FlipTop Mobile Table,w/3 Chairs,84 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- OSBORNE WOOD PRODUCTS 4 x 3/8 Screw Dowel in Hardware (910HW)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- BIBB HOME Silky Satin 4 Piece sheet set - Queen - Black (1173QNBLK)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- OFFICESOURCE 30.00'' W, 60.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3060GR)
- FLASH FURNITURE Rectangle Folding Table w/Sink, 23"x45", Plastc, Wht, 23" W, 45" L, 34" H, Plastic Top, White (DAD-PYZ-116-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Wood Top, Wood Grain (XA-3096-BIRCH-M-GG)
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 6 Ft. x 30" Banquet (WFT5-3072)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- Kobe Office & School Tables