Shop All Folding & Event Tables
Kobe
Rectangle Mobile table, 48" W, 29" H, Laminate Top, Cherry
Mfr # MKFTM4830CH47BK
Zoro # G0303849
product price: $568.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$568.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM4830CH47BK
- Zoro # G0303849
- UPC # 192357022719
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 48" |
Height | 29" |
Depth | 30" |
Size | 48" x 30" |
Details
Item | Mobile table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Cherry |
Frame Material | Tubular Steel |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Includes | (1) Table; (2) "M" Chairs |
Color | Cherry; Black |
Type | Flip Top Training Table with Modesty |
Surface Material | Laminate |
Chair Color | Black |
Description
Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This set includes one 48" x 30" Flip Top table with Modesty Panel and two Black "M" Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more. The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE-CO 241948 Lrg Bed Fram Clampset (U 9006)
- GROSFILLEX Essenza Stacking Armchair, Taupe (US118181)
- HARTFORD Lateral File White (IMHF450W)
- KASON Reversible Cam-Rise Hinge, 1-3/4" Offset (11245000076)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 6 Ft. x 30" (HD5-3072)
- LIFETIME Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- LORELL Folding Table, Rectangular, 5/8" Thick Top, 60"x18", MY (LLR60725)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF2460M-01)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X96-TBL-GG)
- HASTINGS HOME 24 W, 48 L, 29 H (364272QFN)
- Kobe Folding & Event Tables