Shop All Training & Computer Tables
Kobe
Rectangle FlipTop Table, 84" X 29", Laminate Top, Maple
Mfr # MKFT8424PL44GY
Zoro # G0303018
product price: $789.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$789.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 84"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT8424PL44GY
- Zoro # G0303018
- UPC # 843532057711
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 84" |
Height | 29" |
Depth | 24" |
Size | 84" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Tubular Steel |
Type | Flip Top Training Table |
Includes | (1) Table; (3) Zeng Chairs |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Color | Maple; Gray |
Surface Material | Laminate |
Chair Color | Grey |
Description
FlipTop TrngTable,Kobe 84 In.,3 Zeng Chairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Beach, 80 in wide x 40 in high (BG-WW-BCH-80)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- MANITOWOC Fan Cycling Control (000013508)
- KOBE FlipTop Table, 60" X 29", Laminate Top, Gray (MKFT6024GY47BE)
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Grey (MKFT7224GY44BK)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Cherry (MKFT4824CH44GY)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFTM8424CH)
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 42 X 24 X 29, Wood|Metal Top, Maple (MFTT4224PL)
- Kobe Office & School Tables