Shop All Training & Computer Tables
Kobe
Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry
Mfr # MKFT8424CH47BK
Zoro # G0302589
product price: $716.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$716.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 84"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT8424CH47BK
- Zoro # G0302589
- UPC # 843532057452
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 84" |
Height | 29" |
Depth | 24" |
Size | 84" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Cherry |
Frame Material | Tubular Steel |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Color | Cherry; Black |
Includes | (1) Table; (3) "M" Chairs |
Type | Flip Top Training Table |
Surface Material | Laminate |
Chair Color | Black |
Description
FlipTop Trng Table,3 M Chairs,Kobe,84 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 96x72 WD Roll Up Blind (3322086)
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- KOBE FlipTop Table, 60" X 29", Laminate Top, Gray (MKFT6024GY47BE)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple (MKFT6030PL)
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- Kobe Office & School Tables