Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple
Mfr # MKFTM8424PL
Zoro # G0307872
product price: $535.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$535.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 84"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM8424PL
- Zoro # G0307872
- UPC # 843532045787
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 84" |
Height | 29" |
Depth | 24" |
Size | 84" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Steel |
Type | Flip Top Training Table with Modesty |
Color | Maple |
Material | Thermal Fused Melamine Laminate (Table Top) |
Surface Material | Laminate |
Description
FlipTop Mob Table,ModPan,Kobe,84 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- ICEBERG Rectangle Folding Table, Walnut Top, Melamine (55314)
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", Black Color (C778BP14BLK1X)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 96" BiFold, Charcoal (65477)
- GLOBAL INDUSTRIAL Folding Round Plastic Table, 60, White (256560)
- LIFETIME Essential 6 Ft. x 30 In. White Granite Fold-In-Half Table (80333)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Wood Top, Wood Grain (YT-WRFT72-TBL-GG)
- Kobe Office & School Tables