Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Cherry
Mfr # MKFTM8424CH47BY
Zoro # G0307358
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$727.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 84"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kobe
- MFR # MKFTM8424CH47BY
- Zoro # G0307358
- UPC # 192357010600
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 84" |
Height | 29" |
Depth | 24" |
Size | 84" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Cherry |
Frame Material | Steel |
Color | Cherry; Burgundy |
Type | Flip Top Training Table with Modesty |
Material | Thermal Fused Melamine Laminate (Table Top) |
Includes | (1) Table; (3) M Stack Chairs |
Surface Material | Laminate |
Chair Color | Burgundy |
Description
FlipTop Table,w/3M Stack Chairs84 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Spirit Candle - Bourbon and Spice - 5 oz. (70008)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- ALATERRE FURNITURE Windsor 2-Drawer Wood Nightstand, Driftwood Gray (ANWI0132)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Blk Top, Lt Gray Frame (SDG48B)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- ALERA Square Folding Table, 36" W, 36" L, 29.25" H, White Top, Resin (ALEPT36SW)
- ICEBERG Rectangle Folding Table, 30 in W, 60 in L, 29 in H, Wood Top, Walnut (55414)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 60" L, 29" H, Plastic Top, White (RB-1860-2-GG)
- BRIDGEPORT Folding Table, 20" x 48", Vinyl Top, Black Color (C341BP14BLK1E)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 72" BiFold, Charcoal (65467)
- Kobe Folding & Event Tables