Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Maple
Mfr # MKFTM7230PL23BK
Zoro # G0307111
product price: $1,017.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,017.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM7230PL23BK
- Zoro # G0307111
- UPC # 192357021866
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 72" |
Height | 29" |
Depth | 30" |
Size | 72" x 30" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Steel |
Color | Maple; Black |
Includes | (1) Table; (2) Cadence Chairs |
Type | Flip Top Training Table with Modesty |
Material | Thermal Fused Melamine Laminate (Table Top) |
Surface Material | Laminate |
Description
FlipTop Table,w/2 Cadence Chairs,72 In.x30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- MANHATTAN COMFORT DUMBO 6-Drawer Double Low Dresser in Midnight Blue (DR003-MB)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 72" Round Wood Folding Table (WFT5-72R)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- LIFETIME 8 FOOT COMMERCIAL GRADE FOLDING TABLE WHITE (2980)
- ZOWN Folding Table, Resin, 48" Round, Seats 6, Grey Color (60533SGY1E)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 60" L, 29" H, Plastic Top, White (RB-1860-2-GG)
- Kobe Office & School Tables