Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Maple
Mfr # MKFT7230PL23BK
Zoro # G0302257
product price: $938.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$938.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT7230PL23BK
- Zoro # G0302257
- UPC # 192357023662
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 72" |
Height | 29" |
Depth | 30" |
Size | 72" x 30" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Tubular Steel |
Color | Maple; Black |
Material | Thermal Fused Melamine Laminate (Table Top) |
Type | Flip Top Training Table |
Includes | (1) Table; (2) Cadence Chairs |
Surface Material | Laminate |
Description
FlipTop Table,with 2 Cdnc Chairs,72 In.x30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Stool Back Only, Black (6661BL)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- ELK HOME Ashe Vase - Small (S0017-10037)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- LIFETIME Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF2460M-01)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 72" Round Plastic Folding Table (PFT2-71R)
- ALERA Rectangle Folding Table, 48" W, 23.78" L, 29" H, Mahogany Top, Melamine (FT724824MY)
- FLASH FURNITURE Rectangle Folding Table w/Sink, 23"x45", Plastc, Wht, 23" W, 45" L, 34" H, Plastic Top, White (DAD-PYZ-116-GG)
- Kobe Folding & Event Tables