Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Gray
Mfr # MKFTM7224GY44BK
Zoro # G0306122
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$727.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kobe
- MFR # MKFTM7224GY44BK
- Zoro # G0306122
- UPC # 192357010068
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 72" |
Height | 29" |
Depth | 24" |
Size | 72" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Gray |
Frame Material | Steel |
Type | Flip Top Training Table with Modesty |
Color | Gray; Black |
Includes | (1) Table; (2) Zeng Chairs |
Material | Thermal Fused Melamine Laminate (Table Top) |
Surface Material | Laminate |
Chair Color | Black |
Description
FlipTop Table,2 Zeng Stack Chairs,72x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell® Clear Sleeve Floor Protectors - 1.63" Diameter Round - 8/Pack (42592)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-Q-GG)
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Table, 36" x 36", White (INT-BT3636-21)
- LIFETIME Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 6 Ft. x 18" Conference Table (WFT5-1872)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- Kobe Office & School Tables