Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Gray
Mfr # MKFTM7224GY23BK
Zoro # G0306159
product price: $896.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$896.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM7224GY23BK
- Zoro # G0306159
- UPC # 192357010044
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 72" |
Height | 29" |
Depth | 24" |
Size | 72" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Gray |
Frame Material | Steel |
Color | Gray; Black |
Material | Thermal Fused Melamine Laminate (Table Top) |
Type | Flip Top Training Table with Modesty |
Includes | (1) Table; (2) Cadence Chairs |
Surface Material | Laminate |
Description
FlipTop Table,w/2 Cadence Chairs,72 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Pablo Esteban 'Palm Tree Painting' Canvas Art, 18x24 (ALI46183-C1824GG)
- ADIROFFICE 2-Tier Folding Chair Cart (ADI690-03)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- TRADEMARK FINE ART Michael Tompsett 'Venezuela Watercolor Map' Canvas Art, 14x19 (MT0740-C1419GG)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- LANCASTER TABLE & SEATING LT 60'' Round Granite White Heavy-Duty Blow Molded Plastic Folding Table W/ 8 White Folding Chairs (384YCZ608KIT)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 36" Banquet, Vinyl Edge (WFT5-3696)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- FLASH FURNITURE Rectangle Folding Table, 18 W, 70.8 L, 29 H, Foam, Metal, Plastic: Polyethylene, Vinyl Top, Black (RB-1872-2-GG)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- Kobe Office & School Tables