Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Cherry
Mfr # MKFT7230CH47BY
Zoro # G0301959
product price: $637.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$637.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT7230CH47BY
- Zoro # G0301959
- UPC # 192357023327
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 72" |
Height | 29" |
Depth | 30" |
Size | 72" x 30" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Cherry |
Frame Material | Tubular Steel |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Includes | (1) Table; (2) "M" Stack Chairs |
Color | Cherry; Burgundy |
Type | Flip Top Training Table |
Chair Color | Burgundy |
Surface Material | Laminate |
Description
FlipTop Table and 2 M Stk Chairs,72 In.x30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIALINE Fabric Padded Folding Chair, Star Trail Black, PK4 (970)
- MANTUA King Premium Platform Bed Base, PR (PB66)
- VESTIL Ergonomic Work Chair, Adj. Height Stool 19 In - 27 In. (ESE-WS-1927)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 3 ft x 6.5 ft 5% (500-036)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 72" Round Plastic Folding Table (PFT2-71R)
- ICEBERG Rectangle Folding Table, 30 in W, 60 in L, 29 in H, Wood Top, Walnut (55414)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- FLASH FURNITURE Half Round Folding Table, 60" W, 30" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT60-HF-GG)
- ICEBERG Rectangular Tables, 72 in W, 30 in L, 35 in H, Blow-Molded High-Density Polyethylene Top, Charcoal (65627)
- Kobe Office & School Tables