Shop All Training & Computer Tables
Kobe
Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple
Mfr # MKFTM6030PL
Zoro # G0305669
product price: $459.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$459.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM6030PL
- Zoro # G0305669
- UPC # 843532080030
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 30" |
Size | 60" x 30" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Steel |
Material | Thermal Fused Melamine Laminate (Table Top) |
Color | Maple |
Type | Flip Top Training Table with Modesty |
Surface Material | Laminate |
Description
FlipTop Trng Table,ModPan,Kobe,60 In.x30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- THESIS Thesis Plush Textured Blanket (00113)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- TRUE Cutting Board, Poly, 60" x 19" x 1/2" (812016)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Cherry (MKFT4824CH44GY)
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Grey (MKFT7224GY44BK)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- Kobe Training & Computer Tables