Shop All Training & Computer Tables
Kobe
Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany
Mfr # MKFTM6030MH
Zoro # G0305413
product price: $466.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$466.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM6030MH
- Zoro # G0305413
- UPC # 843532081587
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 30" |
Size | 60" x 30" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Frame Material | Tubular Steel |
Type | Flip Top Training Table with Modesty |
Material | Thermal Fused Melamine Laminate (Table Top) |
Color | Mahogany |
Surface Material | Laminate |
Description
FlipTop Trng Table,ModPan,Kobe,60 In.x30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFTM8424CH)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Wood|Metal|Plastic Top (MKFT4824CH47BK)
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany (MKTRCC6030MH)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- Kobe Training & Computer Tables