Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Maple
Mfr # MKFTM6030PL47BK
Zoro # G0305897
product price: $638.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM6030PL47BK
- Zoro # G0305897
- UPC # 192357022511
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 30" |
Size | 60" x 30" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Steel |
Type | Flip Top Training Table with Modesty |
Color | Maple; Black |
Material | Thermal Fused Melamine Laminate (Table Top) |
Includes | (1) Table; (2) Mario Chairs |
Chair Color | Black |
Surface Material | Laminate |
Description
FlipTop Table,w/2 Mario Chairs,60 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- SUPERIOR Superior BEACH-SEA SHELLS-BLUE Superior Collection Luxurious Oversized Jacquard Cotton Beach Towels - Sea Shells (BEACH-SEA SHELLS-BLUE)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 96", Grey (65837)
- FIRST SAFETY 8510603734 Quick Fold Side Table, Earth Brown (SA1811235)
- GLOBAL EQUIPMENT Lifetime Commercial Adjustable Height Folding Table, 30" x 72", Almond (80565)
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- MITYLITE Plastic Folding Table, Gray, 30 x 96 In. (RT3096GRB1)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- Kobe Folding & Event Tables