Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Maple
Mfr # MKFTM6030PL44GY
Zoro # G0305842
product price: $686.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$686.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM6030PL44GY
- Zoro # G0305842
- UPC # 192357022498
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 30" |
Size | 60" x 30" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Steel |
Color | Maple; Gray |
Includes | (1) Table; (2) Zeng Chairs |
Type | Flip Top Training Table with Modesty |
Material | Thermal Fused Melamine Laminate (Table Top) |
Surface Material | Laminate |
Chair Color | Grey |
Description
FlipTop Table,2 Zeng Stack Chairs,60x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- METHOD Clementine Scent Liquid Dish Soap 18 oz (00735)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain (YT-3072-MEL-WAL-GG)
- ICEBERG Rectangle Folding Table, Walnut Top, Melamine (55314)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", White Color (C678BP14WSP1)
- ICEBERG Rectangle Folding Table, 30 in W, 60 in L, 29 in H, Wood Top, Walnut (55414)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-1-GG)
- Kobe Folding & Event Tables