Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Mahogany
Mfr # MKFTM6024MH47GY
Zoro # G0304969
product price: $556.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$556.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM6024MH47GY
- Zoro # G0304969
- UPC # 192357009611
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 24" |
Size | 60" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Frame Material | Tubular Steel |
Type | Flip Top Training Table with Modesty |
Color | Mahogany; Gray |
Includes | (1) Table; (2) Mario Chairs |
Material | Thermal Fused Melamine Laminate (Table Top) |
Surface Material | Laminate |
Chair Color | Grey |
Description
FlipTop Table,w/2 Mario Chairs,60 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Water Hyacinth Natural Multipurpose Barrel Storage Tub w/Lid, Basket for Organizing, Ottoman Stool (QI004214)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- CRES COR Power Supply Cord (08100651)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 96", 30" W, 29" H, Charcoal (65537)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 18" x 60", Walnut (65874)
- FLASH FURNITURE Rectangle Plastic Table, 23.5''W x 48.25''L, 23.5" W, 48.25" L, 29.5" H, Plastic Top, Brown (DAD-LF-122Z-GG)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- SIMPLE SPACES Banquet Table, 6 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (TBL-040)
- FLASH FURNITURE Foldable Bar, 4ft., Black, 47.75" W, 19.5" L, 42.75" H, Laminate Top, Black (XA-BAR-48-BK-GG)
- Kobe Office & School Tables