Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Mahogany
Mfr # MKFTM6024MH23BK
Zoro # G0304759
product price: $891.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$891.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM6024MH23BK
- Zoro # G0304759
- UPC # 192357009543
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 24" |
Size | 60" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Frame Material | Tubular Steel |
Material | Thermal Fused Melamine Laminate (Table Top) |
Includes | (1) Table; (2) Cadence Chairs |
Type | Flip Top Training Table with Modesty |
Color | Mahogany; Black |
Surface Material | Laminate |
Description
FlipTop Table,w/2 Cadence Chairs,60 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Satin Brass (01110810SB1)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- INFINITY INSTRUMENTS Infinity Instruments 12" Round Prosaic Wall Clock - Black (90/1201)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- FLASH FURNITURE Rectangle Bi-Fold Granite White Plastic Folding Ta, 27.25" W, 59.75" L, 28.25" H, Plastic Top (RB-3060FH-RES-GG)
- COSCO Casual 24.05 in. W X 48 in. L Rectangular Folding Table (14-146-WSP2)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183B-GW-GG)
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Plastic TV Dinner Table (PFT2-TVDT)
- Kobe Folding & Event Tables