Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Gray
Mfr # MKFTM6024GY44GY
Zoro # G0304801
product price: $688.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$688.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM6024GY44GY
- Zoro # G0304801
- UPC # 192357009475
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 24" |
Size | 60" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Gray |
Frame Material | Tubular Steel |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Includes | (1) Table; (2) Zeng Stack Chairs |
Color | Gray |
Type | Flip Top Training Table with Modesty |
Chair Color | Grey |
Surface Material | Laminate |
Description
FlipTop Table,2 Zeng Stack Chairs,60x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 72 in W, 72 in L (4EEX7)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Walnut Top, Black Frame (SDG48A)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (YT-WRFT60-TBL-GG)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF2460M-01)
- ICEBERG Round Folding Table, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65247)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- BASICS Folding Table, 20x30 ADJ HT (PT3020)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White (DAD-YCZ-122Z-2-GG)
- Kobe Folding & Event Tables