Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Cherry
Mfr # MKFTM6030CH44BK
Zoro # G0305352
product price: $792.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$792.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM6030CH44BK
- Zoro # G0305352
- UPC # 192357022085
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 30" |
Size | 60" x 30" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Cherry |
Frame Material | Tubular Steel |
Type | Flip Top Training Table with Modesty |
Color | Cherry; Black |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Includes | (1) Table; (2) Zeng Stack Chairs |
Surface Material | Laminate |
Chair Color | Black |
Description
FlipTop Table,2 Zeng Stack Chairs,60x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Hard Floor (FR1215020019ER)
- ZORO SELECT Pivot Wall Rack, Requires 12 Clamps, Sheet Capacity 1200 (5W269)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- KOBE Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Maple (MKFT6030PL23BK)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 96", Grey (65837)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", Black Color (C678BP14BLK1)
- FLASH FURNITURE Rectangle Bi-Fold Table, Plstc, White, Adj., 30" x 60", 27.25" W, 60" L, 34" H, Plastic Top, White (RB-3050FH-ADJ-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- Kobe Office & School Tables