Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 48" W, 29" H, Laminate Top, Maple
Mfr # MKFTM4824PL47BK
Zoro # G0303788
product price: $568.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$568.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM4824PL47BK
- Zoro # G0303788
- UPC # 192357009192
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 48" |
Height | 29" |
Depth | 24" |
Size | 48" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Tubular Steel |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Includes | (1) Table; (2) "M" Stack Chairs |
Type | Flip Top Training Table with Modesty |
Color | Maple; Black |
Chair Color | Black |
Surface Material | Laminate |
Description
FlipTop Table,w/2M Stack Chairs,48 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, White, PK12 (7132341)
- EVERRICH INDUSTRIES Everrich EVW-0001 13 in. Black Frame Wall Clock (EVW-0001)
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- FELLOWES Lit Organizer, 24 Sec, 29x11x23-7/16, Gry (25041)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 6 Ft. x 30" Banquet (WFT5-3072)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", White Color (C778BP14WSL1X)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- NATIONAL PUBLIC SEATING Interion FoldInHalf Plastic Table, 30 x 72, White (INT-BFHT-3072-21)
- Kobe Folding & Event Tables