Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 48" W, 29" H, Laminate Top, Maple
Mfr # MKFT4824PL23BK
Zoro # G0298529
product price: $694.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$694.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT4824PL23BK
- Zoro # G0298529
- UPC # 192357008447
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 48" |
Height | 29" |
Depth | 24" |
Size | 48" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Tubular Steel |
Material | Thermal Fused Melamine Laminate (Table Top) |
Color | Maple; Black |
Includes | (1) Table; (2) Cadence Chairs |
Type | Flip Top Training Table |
Series | Kobe |
Surface Material | Laminate |
Description
FlipTop Table,w/2Cadence Chairs,48 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - King Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-K-GG)
- LUXOR TailFin Plastic Stackable Stools, PK5 (STKSTOOL-5)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- FLASH FURNITURE King, Bedford Headboard, Gray Fabric (HG-HB1704-K-LG-GG)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- NATIONAL PUBLIC SEATING Interion FoldInHalf Plastic Table, 30 x 72, White (INT-BFHT-3072-21)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 18" x 60", 18" W, 60" L, 29" H (65357)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072FH-GG)
- FLASH FURNITURE Round Folding Table, 31.5" W, 31.5" L, 30.25" H, Plastic Top, White (RB-32R-GW-GG)
- CORRELL Round Commerical Folding Utility Table, 48" Dia. W, 29" H, High Pressure Laminate Top, Walnut (CF48PX-01)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 72", Grey (65827)
- Kobe Folding & Event Tables