Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 48" W, 29" H, Laminate Top, Cherry
Mfr # MKFTM4824CH47BY
Zoro # G0303261
product price: $568.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$568.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM4824CH47BY
- Zoro # G0303261
- UPC # 192357008805
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 48" |
Height | 29" |
Depth | 24" |
Size | 48" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Cherry |
Frame Material | Tubular Steel |
Color | Cherry; Burgundy |
Type | Flip Top Training Table with Modesty |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Includes | (1) Table; (2) "M" Stack Chairs |
Chair Color | Burgundy |
Surface Material | Laminate |
Description
FlipTop Table,w/2M Stack Chairs,48 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA-Z-BOY Executive Chair, Black (48961A)
- UNION & SCALE Single-Pedestal L-Shaped Desk with Integrated Power Management, 59.8x59.8x29.7, Natural Wood/Black (UN60420-CC)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- BRIDGEPORT Folding Table, 20" x 48", Vinyl Top, Black Color (C341BP14BLK1E)
- FLASH FURNITURE Half Round Folding Table, 48" W, 24" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT48-HF-GG)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- ZORO SELECT Rectangle Folding Table, 30" W, 72" L, 29" H, Blow Molded Polyethylene Top, Gray (12F625)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 60" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X60-TBL-GG)
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-48R)
- Kobe Folding & Event Tables