Shop All Folding & Event Tables
Kobe
Rectangle FlipTop Table, 48" W, 29" H, Laminate Top, Cherry
Mfr # MKFTM4824CH23BK
Zoro # G0303243
product price: $802.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFTM4824CH23BK
- Zoro # G0303243
- UPC # 192357008744
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 48" |
Height | 29" |
Depth | 24" |
Size | 42" x 24" |
Details
Item | FlipTop Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Cherry |
Frame Material | Tubular Steel |
Material | Thermal Fused Melamine Laminate (Table Top) |
Includes | (1) Table; (2) Cadence Chairs |
Color | Cherry; Black |
Type | Flip Top Training Table with Modesty |
Surface Material | Laminate |
Description
FlipTop Table,w/2 Cadence Chairs,48 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Foam, 20-1/2" to 24" Height, Adjustable Arms, Black (LQ-2-BK-GG)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- FLASH FURNITURE Rectangle Natr Lam Table, Rctngl w/Rnd Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-NATTB-3060-TR18-GG)
- KOBE Rectangle FlipTop Table, 84" W, 29" H, Laminate Top, Maple (MKFTM8424PL)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- LIFETIME Essential 6 Ft. x 30 In. White Granite Fold-In-Half Table (80333)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 60" L, 29" H, Plastic Top, White (RB-1860-2-GG)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 96" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3096)
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- Kobe Office & School Tables