Shop All Training & Computer Tables
Kobe
FlipTop Table, 60" X 29", Laminate Top, Mahogany
Mfr # MKFT6024MH44BK
Zoro # G0299980
product price: $571.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Width 60"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Mahogany
- Frame Material Tubular Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT6024MH44BK
- Zoro # G0299980
- UPC # 843532040782
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60" |
Height | 29" |
Size | 60" x 24" |
Details
Item | FlipTop Table |
Tabletop Material | Laminate |
Tabletop Color | Mahogany |
Frame Material | Tubular Steel |
Series | Kobe |
Type | Flip Top Training Table |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Includes | (1) Table; (2) Zeng Chairs |
Color | Mahogany; Black |
Weight Capacity | 400 lb. (Chair) |
Chair Color | Black |
Surface Material | Laminate |
Description
FlipTop Trng Table,Kobe 60 In.,2Zeng Chairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Black (222BMC8)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- GLOBAL INDUSTRIAL Adjustable T-Arms (744150)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Cherry (MKFT4824CH44GY)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Wood|Metal|Plastic Top (MKFT4824CH47BK)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple (MKFT6030PL)
- Kobe Training & Computer Tables