Shop All Training & Computer Tables
Kobe
FlipTop Table, 48" X 29", Laminate Top, Maple
Mfr # MKFT4824PL47BE
Zoro # G0298571
product price: $502.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$502.99
Free 30-Day Returns
Key Features
- Width 48"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
- Frame Material Tubular Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT4824PL47BE
- Zoro # G0298571
- UPC # 843532056455
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48" |
Height | 29" |
Size | 48" |
Details
Item | FlipTop Table |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Tubular Steel |
Color | Maple; Blue |
Type | Flip Top Training Table |
Includes | (1) Table; (2) "M" Chairs |
Series | Kobe |
Material | Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) |
Chair Color | Blue |
Surface Material | Laminate |
Description
FlipTop Trng Table,Kobe 48 In.,2 M Chairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- BAXTON STUDIO Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair (219-12717-ZORO)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Cherry (MKFT4824CH44GY)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- KOBE Rectangle Training Table, 84" X 29", Gray (MKFT8424GY)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Wood|Metal|Plastic Top (MKFT4824CH47BK)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple (MKFT6030PL)
- FLASH FURNITURE Rectangle Computer Table, Black, Metal, Legs, Oak, 43.25" X 21.5" X 30", Laminate Top, Wood Grain (NAN-JH-1758-GG)
- Kobe Training & Computer Tables