Shop All Training & Computer Tables
Kobe
FlipTop Table, 48" X 29", Laminate Top, Maple
Mfr # MKFT4824PL44GY
Zoro # G0298538
product price: $580.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Width 48"
- Height 29"
- Tabletop Material Laminate
- Tabletop Color Maple
- Frame Material Tubular Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kobe
- MFR # MKFT4824PL44GY
- Zoro # G0298538
- UPC # 843532056448
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48" |
Height | 29" |
Size | 48" |
Details
Item | FlipTop Table |
Tabletop Material | Laminate |
Tabletop Color | Maple |
Frame Material | Tubular Steel |
Weight Capacity | 400 lb. (Chair) |
Series | Kobe |
Type | Flip Top Training Table |
Color | Maple; Gray |
Includes | (1) Table; (2) Zeng Chairs |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Surface Material | Laminate |
Chair Color | Grey |
Description
FlipTop Trng Table,Kobe48 In.,2 Zeng Chairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Desk Shell, Driftwood (N104-DW)
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Wood|Metal|Plastic Top (MKFT4824CH47BK)
- KOBE Rectangle Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 72 X 24 X 29, Grey (MKFT7224GY44BK)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFTM8424CH)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- Kobe Training & Computer Tables