Shop All Baby Changing Tables and Liners
This Product is Discontinued
Koala Kare
Baby Changing Station, Wall Mounted, Cream (Discontinued)
Mfr # KKP KB200-00
Zoro # G4482427
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flush Mount/Recessed Mount Flush Mount
- Size 35.19" x 22.25"
- Material Polypropylene
- Color Cream
- Includes Liner Dispenser Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koala Kare
- MFR # KKP KB200-00
- Zoro # G4482427
- UPC # 893145002479
- Country of Origin United States
- Category Baby Changing Tables and Liners
Dimensions
Size | 35.19" x 22.25" |
Closed Dimensions - H x W x D | 22 1/4 in x 35 1/4 in x 4 in |
Open Depth | 22 1/4 in |
Details
Item | Baby Changing Station,Wall Mounted,Cream |
Flush Mount/Recessed Mount | Flush Mount |
Material | Polypropylene |
Color | Cream |
Includes Liner Dispenser | Yes |
Color Family | Beige |
Liner Dispenser Capacity | 50 |
Install Orientation | Horizontal |
Resistance Properties | Wear Resistant |
Product Type | Baby Changing Station |
ADA Compliant | Yes |
Standards | ADA, ASTM, EN, TUV |
Description
Baby Changing Station,Wall Mounted,Cream, Product Type Baby Changing Station, Closed Height 22 1/4 in, Closed Depth 4 in, Closed Width 35 1/4 in, Open Depth 22 1/4 in, Weight Capacity 50 lb, Material Plastic, Color Cream, Flush Mount/Recessed Mount Flush Mount, Install Orientation Horizontal, Liner Dispenser Capacity 50, ADA Compliant Yes, Includes Liner Dispenser Yes, Manufacturers Warranty Length 5 yr, Resistance Properties Wear Resistant, Standards ADA, ASTM, EN, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.